Beli karcher pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional High Pressure Cleaners Engine Cold WaterDeskripsi:Ideal wherever difficult external conditions and demanding cleaning tasks meet: the HD 9/23 De diesel-powered cold water high-pressure cleaner with Yanmar diesel engine generates the electricity it needs itself. If necessary, the required water can also be suctioned directly from bodies of water, allowing you to work in areas with poor infrastructure. With a water pressure of 230 bar, the machine measures up to almost any task. Its ergonomic frame concept and the puncture-proof wheels guarantee maximum mobility, while the robust basic frame can withstand heavy-duty use. With the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, the machine is very convenient to use. A large water filter and a thermostat valve are built in to protect the pump. Useful optional enhancements, like the extra cage frame with eyelets for crane loading, round off the machine. APPLICATION AREAS - Construction industry (facade cleaning, cleaning construction vehicles and equipment) - Agriculture (cleaning vehicles and equipment or for use in forestry) - Industry (cleaning of equipment) - Service providers (cleaning outside areas e.g. squares and car parks)atribut:
- Part Number: 1.187-907.0
- Motor Type: L 100 V / Diesel
- Dimensions (mm): 866x722x1146
- Flow Rate (L/hour): 400-930
- Working Pressure (Bar): 40-up to 230
- Working Pressure (MPa): 4-up to 23
- KARCHER Professional High Pressure CleanersDeskripsi:Up to 350 bar working pressure cleans even stubborn dirt away. The robust cage design protects the entire machine and makes it possible to load it safely by crane. The cart principle for simple transport and numerous other details make these machine the first choice for professional use. Handy and convienent: The lance holder and the integrated hose hook ensures that the accessory is ready at the machine. The hour meter always shows the exact operating time of the pump. Safe Storage: Accessories and tools are stored in a protected box. Easy to move: The pushcart principle makes it possible to eassily transport the machine even to areas that are difficult to access. Reliable and safe: Kärchers high-performance crankshaft pump ensures optimal pressure. The optional dry-run cut-out protects the machine as well as the user. Equipment - High-pressure hose, 10 m - Spray gun, Industrial trigger gun - Stainless steel lance, 700 mm - Flat jet nozzle - Safety valve - Elapsed time counteratribut:
- Part Number: 1.367-154.0
- Maximum Inlet Temperature (°C): max. 60
- Motor Rating (kW): 15
- Drive: Electric
- Dimensions (mm): 930x800x920
- Flow Rate (L/hour): 500-1300
- Pump Type : Maximum performance Kärcher crankshaft pump
- Working Pressure (Bar): 100 max. 350
- Working Pressure (MPa): 10 max. 35
- KARCHER Professional Ultra High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Part Number: 1.367.156.0
- Compatible for: Profesional used
- Motor Rating (kW): 15
- Maximum Inlet Temperature (°C): Max. 60
- Dimensions (mm): 930x800x920
- Drive: Electric
- Flow Rate (L/hour): 500 / 900
- Pump Type : Maximum Performance Karcher Crankshaft Pump
- Working Pressure (Bar): 150 max.500
- Working Pressure (MPa): 15 max. 50
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER Professional High Pressure Cleaners Engine Hot WaterDeskripsi:Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
- NILFISK Industrial High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Maximum Water Inlet Temperature (°C): 60
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.atribut:
- Supply Voltage (V/Hz): 400/50 3Phase
- Temperature (°C): min. 80 - max. 155 (for supply 12°C)
- Connected Load (kW): 6
- Connection Cable Length (m): 5
- Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
- Dimension (LxWxH) (mm): 1060x650x920
- Flow Rate (L/hour): 300-800
- Fuel Tank (L): 15
- Working Pressure (Bar): 30-180
- Working Pressure (MPa): 3-18
- AMERICAN METALCRAFT Pizza Paddle Pan & Stone (Sekop & Loyang)Deskripsi:Pizza stones are slabs for cooking pizza dough on grills and ovens. They simulate the cooking surface of a woodfire pizza oven and help create an evenly-cooked, crispy crust.atribut:
- UNSPSC: 52151908
- Capacity (ft³): 1.29
- Coating: Uncoated
- Color: Silver
- Dishwasher Safe: No
- Gauge (ga): 18
- Manufacturer Part Number: TP12
- Material: Aluminium
- NSF-certified: No
- Overall Diameter (inch): 12
- Perforated: Solid
- Product Type: Pizza Pan
- NILFISK High Pressure ColdDeskripsi:MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.atribut:
- Dimensions (mm): 720x480x900
- Flow Rate (L/minute): 11.7
- Motor Speed (rpm): 1400
- Power Consumption (kW): 2.2
- Power Supply (V): 240
- Pressure (bar): 110
- Koshin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi)Deskripsi:The Koshin SERH-50Z petrol motor pump with a head of 90 metres is used for firefighting and supplying clean water over long distances; It is equipped with a powerful Honda GX200 Hi-Revolution engine, which is characterised by its economical fuel consumption.New alloy elements: Silumin housing and impeller with high chrome content guarantee a long service life.atribut:
- Grain Size (mm): Max. 3
- Maximum Suction Height (M): 8
- Total Head (m): 90
- MI-T-M Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:Remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more with these powerful pressure washers. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.atribut:
- UNSPSC: 47121805
- HIGH-FLO Electric Sprayer Pump (Pompa Air)Deskripsi:On-demand electric sprayer pumps are powered by an electric motor and run only when needed. As a liquid begins to flow, the pump senses a change in pressure and activates, driving the diaphragm to maintain a constant flow rate.atribut:
- UNSPSC: 40151548
- Check Valve Material: Viton
- Demand Pressure Switch: Yes
- Diaphragm Material: Viton
- Duty cycle: Continuous
- Housing Material: GFPPL
- Max. Discharge Pressure (psi): 60
- Motor Enclosure: Totally Enclosed Fan Cooled
- Power Source: Electric
- Priming: Self-Priming
- Series: High Performance
- Standards: Not Rated
- Sub Brand: HIGH-FLO
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Ultra High Pressure CleanersDeskripsi:Ideal for universal use in the construction industry and other industrial applications: Our versatile HD 9/100-4 Cage Classic ultra high-pressure cleaner from the UHP compact class. At the heart of the machine is an extremely powerful industrial high-pressure pump by WOMA with high volumetric effectiveness. Equipped with a bypass trigger gun, the HD 9/100-4 has a working pressure of 1000 bar and a flow rate of 900 l of water per hour, thereby removing even the most stubborn dirt quickly and reliably. Equipment - High-pressure hose, 20 m - Spray gun, UHP trigger gun (Dump Gun) - Stainless steel lance, 750 mm - Flat jet nozzle - Safety valve - Elapsed time counteratribut:
- Part Number: 1.812-000.0
- Maximum Inlet Temperature (°C): 45
- Motor Rating (kW): 30
- Drive: Electric
- Dimensions (mm): 1395x789x1088
- Flow Rate (L/hour): 980
- Pump Type : Crankshaft
- Working Pressure (Bar): 1000
- Working Pressure (MPa): 100
- INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
- Koshin Engine Type High Pressure Washer Machineatribut:
- Noise Level (dB): 94 to 101
- Engine: Air cooled 4 cycle gasoline engine
- Fuel Tank Capacity (L): 3.6
- Max Working Time at Full (hour): Approx. 2
Daftar Harga karcher pressure Terbaru October 2026
| KARCHER Professional High Pressure Cleaners Engine Cold Water | Rp159.999.900 |
| KARCHER Professional High Pressure Cleaners | Rp119.999.900 |
| KARCHER Professional Ultra High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp199.999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER Professional High Pressure Cleaners Engine Hot Water | Rp189.999.900 |
| NILFISK Industrial High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp65.999.900 |
| BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi) | Rp1.499.900 |
| KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/P101543451-1.jpg)



/5zP103457215-1.jpg)
/83P102265291-2.jpg)
/flP101516561-15.jpg)

/j6P106798690-1.jpg)
/gyP109643610-1.jpg)

/jvP111358715-1.jpg)
/1mP109861058-20.jpg)
/26P109562078-1.jpg)
/P101542898-4.jpg)

/61P105718217-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)